Shop All Multi-Purpose Wipes
Kimberly-Clark Professional
Dry Wipe, White, UCTAD, 200 Wipes, 10 1/2 in x 9 1/4 in, 12 PK
Mfr # 01770
Zoro # G4118156
product price: $64.69
/pk 12, $5.39/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UCTAD
- Number of Sheets 200
- Sheet Size 10 1/2 in x 9 1/4 in
- Color White
- Containers per UOM 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 01770
- Zoro # G4118156
- UPC # 136000017707
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 10 1/2 in x 9 1/4 in |
Roll Length | No Roll |
Sheet Length | 10 1/2 in |
Sheet Width | 9 1/4 in |
Details
Material | UCTAD |
Number of Sheets | 200 |
Item | Dry Wipe |
Color | White |
Containers per UOM | 12 |
Series | L10 |
Product Color | White |
Product Series | WYPALL(R) L10 |
For Use With | Self Dispensing |
Features | Highly Absorbent, Durable |
Ply | 1 |
Wipe Type | General Purpose Wipe |
Lint Level | Standard |
Minimum Cleanroom Standards | None |
Description
Dry Wipe, Wipe Type General Purpose Wipe, Soft Pack, Product Series WYPALL(R) L10, Absorbency Level Light, Wet Strength Level Fair, White, Minimum Cleanroom Standards None, UCTAD, Lint Level Standard, Roll Length No Roll, Sheet Length 10 1/2 in, Sheet Width 9 1/4 in, Number of Sheets 200, Ply 1, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 15 gal Round Trash Can, Red/Gray, 14 1/2 in Dia, Open Top, Steel (26415)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 21-1/4 in.H (1902466)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Universal, Gray, Spunbound Polypropylene (GSO410)
- ITW PERMATEX DEGREASER, CLNR, GREZ-OFF, 5G (PTX22705)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 1-Ply Tissue, 140 Wipes, 14 3/4 in x 16 1/2 in, 15 PK (34256)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Red, 1/4 Fold Poly Wrapped, Hydroknit, 50 Wipes, 12 1/2 in x 12 in, 4 PK (41029)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, Box, Super Heavy Absorbency, Hydroknit, 11 in x 16 3/4 in, 160 Sheets, White (41044)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in Sheets, 870 Sheets, White (41600)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Double Recreped (DRC), 750 Wipes, 13 1/2 in x 12 1/2 in (05007)
- KIMBERLY-CLARK PROFESSIONAL Kimtech Science Kimwipes Delicate Task Wipes, Pop-Up Box, White (286 Sheets/Box, 60 Boxes/Case) (34155)
- WYPALL PowerClean X70 Medium Duty Cloths - Pop-Up Box, White, Box, Hydroknit, 8.34" x 16.80" (KCC41455CT)
- Kimberly-Clark Professional Multi-Purpose Wipes