Shop All Multi-Purpose Wipes
Kimberly-Clark Professional
Dry Wipe, White, 4-ply Paper, 880 Wipes, 16 3/4 in x 8 1/4 in, 10 PK
Mfr # 47044
Zoro # G605929147
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 880
- Sheet Size 16 3/4 in x 8 1/4 in
- Color White
- Material 4-ply Paper
- Roll Length No Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 47044
- Zoro # G605929147
- UPC # 10036000470441
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 16 3/4 in x 8 1/4 in |
Roll Length | No Roll |
Sheet Width | 8 1/4 in |
Sheet Length | 16 3/4 in |
Details
Number of Sheets | 880 |
Item | Dry Wipe |
Color | White |
Material | 4-ply Paper |
Ply | 4 |
Features | Lightweight, Textured Surface |
Wipe Type | General Purpose Wipe |
For Use With Manufacturer Part No. | Mfr. No. 73900 |
Description
Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series WYPALL(R) L20, Absorbency Level Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards Not Applicable, 4-ply Paper, Lint Level Not Applicable, Roll Length No Roll, Sheet Length 16 3/4 in, Sheet Width 8 1/4 in, Number of Sheets 880, Ply 4, For Use With Grainger Item Number 797LT8, For Use With Manufacturer Part No. Mfr. No. 73900, Primary Cleaning Application General-Purpose Cleaning, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Food Service Sanitizer, 1 oz. Packets, Unscented, White, 100 PK (90234)
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90781)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (36P064)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR29)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, 120 Sheets, White (05816)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X60, 1/4 Fold Poly Wrapped, Hydroknit, 12 in x 12 1/2 in, 12 Pack (34865)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Box, Meltblown, 100 Wipes, 8 3/4 in x 16 3/4 in, Unscented, 5 PK (33570)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30 1/4 Fold, Mod Absorb, Double Recreped (DRC), 90 Wipes, 12 x 12 1/2 in, White, 12 Pk (05812)
- KIMBERLY-CLARK PROFESSIONAL Power Clean ProScrub Pre-Saturated Wipes Refill, Dual Action Cleaning, 75 Sheets/Pack, No Bucket (91367)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Canister, Meltblown, 66 Wipes, 12 1/2 in x 12 in, Unscented, 8 PK (33560)
- TECHSPRAY General Purpose Cleaner Wipes, Packet, Cloth, 50 Wipes, 5 1/2 in x 5 1/2 in, White, Unscented (1610-50PK)
- Kimberly-Clark Professional Multi-Purpose Wipes