Shop All Multi-Purpose Wipes
Kimberly-Clark Professional
Dry Wipe Roll, White, Paper, 340 Wipes, 11 in x 7 in, 6 PK
Mfr # 53734
Zoro # G002492640
product price: $71.99
/pk 6, $12.00/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 340
- Sheet Size 11 in x 7 in
- Color White
- Material Paper
- Features Fully Enclosed to Reduce The Risk of Cross Contamination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 53734
- Zoro # G002492640
- UPC # 10036000537342
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 11 in x 7 in |
Sheet Width | 7 in |
Roll Length | 312 ft |
Sheet Length | 11 in |
Details
Number of Sheets | 340 |
Item | Dry Wipe Roll |
Color | White |
Material | Paper |
Features | Fully Enclosed to Reduce The Risk of Cross Contamination |
Product Series | WYPALL(R) Reach |
Wipe Type | General Purpose Wipe |
For Use With Manufacturer Part No. | 780U56 |
Description
Dry Wipe Roll, Wipe Type General Purpose Wipe, Centerpull Roll, Product Series WYPALL(R) Reach, Absorbency Level Light, Wet Strength Level Fair, White, Paper, Roll Length 312 ft, Sheet Length 11 in, Sheet Width 7 in, Number of Sheets 340, For Use With Manufacturer Part No. 780U56, Primary Cleaning Application General Purpose Cleaning, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Kleenex 2 Ply Facial Tissue, 125 Sheets, 48 PK (21606)
- VIKAN VIKAN Yellow 24" Squeegee Head (77546)
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL (91128)
- TOUGH GUY 9" Scrub Brush, Palmyra, Replacement Brush (3H381)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, Box, Super Heavy Absorbency, Hydroknit, 11 in x 16 3/4 in, 160 Sheets, White (41044)
- KIMBERLY-CLARK PROFESSIONAL ProScrub Hand Cleaning Wet Wipes, Heavy Duty Wet Towels, 75 Wipes Per Bucket, Citrus, Alcohol Free (91371)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Pop Up Box, Hydroknit, 68 Wipes, 16 3/4 in x 8 1/4 in, 5 PK (12890)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in Sheets, 870 Sheets, White (41600)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 120 Wipes, 11 3/4 in x 11 3/4 in, 15 PK (34705)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, Pop Up Box, Super Heavy Absorb, Hydroknit, 8 1/4 x 16 3/4 in, 80 Sheets, Red, 5 Pk (05930)
- WYPALL L30 Economy Wipers Dispenser Box, 16, PK8, Box, 8 PK (KW112)
- Kimberly-Clark Professional Multi-Purpose Wipes