Shop All Multi-Purpose Wipes
Kimberly-Clark Professional
Dry Wipe, Blue, Paper, 224 Wipes, 10 1/4 in x 9 in, 10 PK
Mfr # 05123
Zoro # G4118129
product price: $54.49
/pk 10, $5.45/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 224
- Sheet Size 10 1/4 in x 9 in
- Material Paper
- Containers per UOM 10
- Series L10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 05123
- Zoro # G4118129
- UPC # 036000051230
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 10 1/4 in x 9 in |
Roll Length | No Roll |
Sheet Length | 10 1/4 in |
Sheet Width | 9 in |
Details
Number of Sheets | 224 |
Item | Dry Wipe |
Color | Blue |
Material | Paper |
Containers per UOM | 10 |
Series | L10 |
Features | Highly Absorbent, Durable |
Cleaning Cloth Color | Blue |
Product Series | WYPALL(R) L10 |
Product Color | Blue |
For Use With | Self Dispensing |
Ply | 1 |
Lint Level | Standard |
Wipe Type | General Purpose Wipe |
Minimum Cleanroom Standards | None |
Description
Dry Wipe, Wipe Type General Purpose Wipe, Soft Pack, Product Series WYPALL(R) L10, Absorbency Level Light, Wet Strength Level Fair, Blue, Minimum Cleanroom Standards None, Paper, Lint Level Standard, Roll Length No Roll, Sheet Length 10 1/4 in, Sheet Width 9 in, Number of Sheets 224, Ply 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Track & Switch Upright Cap Broom, Palmyra Fill, 55" Overall Length (70324)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51600BL00)
- ZEP Liquid Glass Cleaner, 55 gal., Light Blue, Pleasant, Jug (101085)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, FGT25500WH00 (FGT25500WH00)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, UCTAD, 110 Wipes, 10 1/4 in x 9 in, 18 PK (01772)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, Blue, Roll, Hydroknit, 130 Wipes, 19 1/2 in x 13 1/2 in, 6 PK (35431)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, 100 Sheets, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, White (05790)
- KIMBERLY-CLARK PROFESSIONAL Precision Wipes Dry Wipe, White, Box, 1-Ply Tissue, 11 3/4 in x 11 3/4 in, 196 Sheets, PK15 (75512)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Box, Meltblown, 180 Wipes, 12 in x 16 3/4 in, Unscented (33352)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Red, 1/4 Fold Poly Wrapped, Hydroknit, 50 Wipes, 12 1/2 in x 12 in, 4 PK (41029)
- TECHSPRAY General Purpose Cleaner Wipes, Packet, Cloth, 50 Wipes, 5 1/2 in x 5 1/2 in, White, Unscented (1610-50PK)
- Kimberly-Clark Professional Multi-Purpose Wipes