Shop All Multi-Purpose Wipes
Kimberly-Clark Professional
Dry Wipe, Blue, Paper, 140 Wipes, 10 1/2 in x 9 1/4 in, 16 PK
Mfr # 05120
Zoro # G4118138
product price: $80.29
/pk 16, $5.02/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 140
- Sheet Size 10 1/2 in x 9 1/4 in
- Color Blue
- Material Paper
- Containers per UOM 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 05120
- Zoro # G4118138
- UPC # 10036000051206
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 10 1/2 in x 9 1/4 in |
Roll Length | No Roll |
Sheet Length | 10 1/2 in |
Sheet Width | 9 1/4 in |
Details
Number of Sheets | 140 |
Item | Dry Wipe |
Color | Blue |
Material | Paper |
Containers per UOM | 16 |
Series | L10 |
Features | Highly Absorbent, Durable |
Product Color | Blue |
For Use With | Self Dispensing |
Product Series | WYPALL L10 |
Ply | 2 |
Cleaning Cloth Color | Blue |
Lint Level | Standard |
Wipe Type | General Purpose Wipe |
Minimum Cleanroom Standards | None |
Description
Dry Wipe, Wipe Type General Purpose Wipe, Soft Pack, Product Series WYPALL(R) L10, Absorbency Level Light, Wet Strength Level Fair, Blue, Minimum Cleanroom Standards None, Paper, Lint Level Standard, Roll Length No Roll, Sheet Length 10 1/2 in, Sheet Width 9 1/4 in, Number of Sheets 140, Ply 2, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINKLE Stainless Steel Cleaner & Polish, 17oz Aerosol (991224)
- WORLD ENTERPRISES Trad Adapter Unger Red (290-24-47)
- POLAR PLASTICS Construction Film, 6 mil, Black (B846)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30, Pop Up Box, Double Recreped DRC 9 3/4 in x 10 in, 120 Sheets, White, 10 Pack (03086)
- KIMBERLY-CLARK PROFESSIONAL Bucket Dispenser, Blue, Bucket, Unscented (28646)
- KIMBERLY-CLARK PROFESSIONAL Precision Wipes Dry Wipe, White, Box, 1-Ply Tissue, 11 3/4 in x 11 3/4 in, 196 Sheets, PK15 (75512)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Flat Sheet, Hydroknit, 300 Wipes, 16 1/2 in x 15 in (41100)
- KIMBERLY-CLARK PROFESSIONAL Clean Room Wet Wipes, White, Soft Pack, Polypropylene, 40 Wipes, 11 in x 9 in, Unscented, 10 PK (06070)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue/White, Box, Hydroknit, 150 Wipes, 12 1/4 in x 23 1/2 in (06280)
- BEST SANITIZERS Sanitizing Wipes, 160 Wipe Canister, 9 1/2 in x 7 1/4 in, Unscented, White, 6 Pack (SSW0002)
- Kimberly-Clark Professional Multi-Purpose Wipes