Shop All Rags & Towels
Kimberly-Clark Professional
Dry Wipe, 11" x 16 3/4", White
Mfr # 54015
Zoro # G910022533
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hydroknit
- Color White
- Ply 1
- Sheet Width 11 in
- Minimum Cleanroom Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 54015
- Zoro # G910022533
- UPC # 036000540154
- Country of Origin United States
- Category Rags & Towels
Dimensions
Sheet Width | 11 in |
Roll Length | No Roll |
Sheet Length | 16 3/4 in |
Sheet Size | 16 3/4 in x 11 in |
Details
Material | Hydroknit |
Item | Dry Wipe |
Color | White |
Ply | 1 |
Minimum Cleanroom Standards | None |
Suggested Cleaning Application | Detailing, Drying, General Purpose |
For Use With Manufacturer Part No. | 73900 |
Lint Level | Standard |
Wipe Type | General Purpose Wipe |
Features | Absorbent |
Number of Sheets | 236 |
Product Series | WYPALL(R) X60 |
Description
Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series WYPALL(R) X60, Absorbency Level Moderate, Wet Strength Level Better, White, Minimum Cleanroom Standards None, Hydroknit, Lint Level Standard, Roll Length No Roll, Sheet Length 16 3/4 in, Sheet Width 11 in, Number of Sheets 236, Ply 1, For Use With Manufacturer Part No. 73900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUG ELIMINATION AND PREVENTION(BEAPCO) Bug Elimination and Prevention BeapCo 10021-3 Dissolvabel Laundry Bag (10021-3)
- SANITAIRE Brush Roll, 1 3/4 in Dia, White, PK3 (3362)
- SAFCO 6 gal Half-Round Recycling Receptacle, Black/Blue, 13" Dia, Plastic (9927BB)
- VIKAN VIKAN White 24" Squeegee Head (77545)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- KIMBERLY-CLARK PROFESSIONAL 200PK Shop Towel (75190)
- KIMBERLY-CLARK PROFESSIONAL Hydroknit Scott Pro Shop Towels 11" x 10.4", Blue (32992)
- KIMBERLY-CLARK PROFESSIONAL Shop Paper Towel Roll, 11 in x 10.4 in Sheet, 55 Sheets/Roll, Multi-Purpose, Blue, 12 Pack (75147)
- KIMBERLY-CLARK PROFESSIONAL Scott 60CT Shop Towel (32992)
- KIMBERLY-CLARK PROFESSIONAL 2PK 55Sheet Shop Towel (75040)
- BUFFALO Flannel No. 25 Box (10184)
- Kimberly-Clark Professional Rags & Towels