Shop All Disposable Gloves
Kimberly-Clark Professional
Disposable Gloves, Latex, XL, 90 PK, White
Mfr # 57550
Zoro # G108108995
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Latex
- Length 9in
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 57550
- Zoro # G108108995
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9in |
Details
Item | Disposable Gloves |
Color | White |
Material | Latex |
Latex-Free | No |
Glove Coating Finish | Textured |
Description
KimberlyClark 220BX PFE Latex Exam Gloves are 9 12 long, 6 mil thick and feature a fully textured finish for superior grip in wet or dry conditions These natural rubber latex gloves also contain beaded cuffs for easy onoff, and are ambidextrous and powderfree Gloves also have an AQL level of 15 These gloves come 100 per box Size XL gloves come 90 per box
- •9.5" in length
- •6 mil thick
- •Powder-free
- •Made of natural rubber latex
- •Fully textured finish
- •Beaded cuff
- •Ambidextrous
- •AQL level of 1.5
- •100 gloves per box (XL - 90 gloves per box)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB30-CO (BB30-FK)
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- SYSTEM SENSOR Sampling Tube, 10 Ft. (DST10)
- RAE Pavement Stencil, Reserved, 4 in (STL-116-70433)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (55082)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Purple (55081)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 500 PK, Purple (50603)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Small, 1000 PK, Purple (55080)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 500 PK, Purple (50601)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Purple (55083)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (CFG-900-M)
- Kimberly-Clark Professional Gloves & Hand Protection