Shop All Disposable Gloves
This Product is Discontinued
Kimberly-Clark Professional
Disposable Exam Gloves, Nitrile, L, 1000 PK, Purple (Discontinued)
Mfr # 55083CT
Zoro # G6167058
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Disposable Glove Material Nitrile
- Color Purple
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 55083CT
- Zoro # G6167058
- UPC # 680651550835
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Disposable Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Purple |
Material | Nitrile |
Powdered/Powder Free | Powder Free |
Description
Nitrile Exam Glove,L,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.