Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Kimberly-Clark Professional
Dispenser, Skincare, Electronic, Black (Discontinued)
Mfr # 92148
Zoro # G6436917
This Product is Discontinued
Key Features
- Operation Mode Touchless
- Refill Size 1200mL
- Hygiene Form Foam
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 92148
- Zoro # G6436917
- UPC # 10036000921486
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1200mL |
Details
Item | Dispenser,Skincare,Electronic,Black |
Operation Mode | Touchless |
Hygiene Form | Foam |
Color | Black |
Description
Dispenser,Skincare,Electronic,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.