Shop All Hand Soap & Lotion Dispensers
Kimberly-Clark Professional
Dispenser Faceplate, ABS Plastic
Mfr # 58744
Zoro # G010981891
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Warm Marble
- Overall Width 7 1/2 in
- Dispenser Height 11 1/2 in
- Overall Height 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58744
- Zoro # G010981891
- UPC # 10036000587446
- Country of Origin Mexico
- Category Hand Soap & Lotion Dispensers
Dimensions
Overall Width | 7 1/2 in |
Dispenser Height | 11 1/2 in |
Overall Height | 11 1/2 in |
Dispenser Width | 7 1/2 in |
Paper Towel Width | 7 1/2 in |
Core Dia. | 1 3/4 in |
Details
Item | Dispenser Faceplate |
Material | ABS Plastic |
Color | Warm Marble |
Paper Towel Type | Hardwound |
Standards | ADA Compliant |
Dispenser Operation | Motion Activated |
Dispenser Capacity | (1) Roll with Stub Roll |
Dispenser Color | Warm Marble |
Dispenser Material | Plastic |
Ligature Resistant | No |
Compatible with Manufacturer Model Number | 12979, 34643, 52788, 91590, 91591, 91592 |
Product Type | Dispenser Faceplate |
Compatible Manufacturer Model Number | 12979, 34643, 52788, 91590, 91591, 91592 |
For Use with Mfr. Model Number | 12979, 34643, 52788, 91590, 91591, 91592 |
Compatible Mfg. Model Number | 12979, 34643, 52788, 91590, 91591, 91592 |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Motion Activated, Plastic, Paper Towel Width 7 1/2 in, Core Dia. 1 3/4 in, Warm Marble, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 11 1/2 in, Dispenser Width 7 1/2 in, Compatible Mfg. Model Number 12979, 34643, 52788, 91590, 91591, 91592, Ligature Resistant No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL DISTRIBUTION Paper Towels, Kraft, 4000 PK (RP-SFT-K)
- ZEP 64 Oz. Liquid Drain Defense Drain Cleaner (ZLDC648)
- WCR Ultimate Squeegee Combo 14 Inch (25460, 1135)
- CRAFTSMAN Auto Tools, 3PC Bristle Brush Set (CMMT98312)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Cassette, Black (92145)
- KIMBERLY-CLARK PROFESSIONAL Soap Sanitizer Dispenser, Automatic, 1.2 L (54191)
- KIMBERLY-CLARK PROFESSIONAL Counter Mount Skin Care Dispenser, 1.5L, 2.12" x 4.25" x 5.56", Chrome (47604)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, BLK, 1,200 mL, 4 inD (58724)
- KIMBERLY-CLARK PROFESSIONAL Soap Sanitizer Dispenser, Automatic, 1.2 L (58734)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Automatic, 1.2 L, (47604)
- TOUGH GUY Liquid Soap Dispenser Silver Wall Mount (1DYD5)
- Kimberly-Clark Professional Hand Soap & Lotion Dispensers