Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Dispenser, Corlss, Jrt, Kcp, Sm
Mfr # 09608
Zoro # G7192199
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Height 2.75 in
- Dispenser Depth 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 09608
- Zoro # G7192199
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.75 in |
Dispenser Depth | 3.13 in |
Details
Dispenser Product Grouping | Toilet Paper Dispenser |
Item | Toilet Paper Dispenser |
Description
Dispenser,Corlss,Jrt,Kcp,Sm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 72" x 90' Easy Mask .5-Mil Premium Grade Masking Film (47290)
- GEERPRES Cleaning Cart Replacement Bag, Blue (100075)
- LIBMAN Libman Wonder Mop Refill (071736020013)
- WORKWIPES Series 30 Wipers 960 wipers/case, 60 wipers/package, 16 packages/case 13" L x 11.313" W, 960PK (WIP630)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (2) Rolls, White (09609)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll w/Stub (09508)
- KIMBERLY-CLARK PROFESSIONAL Bath Tissue Dispenser, 13.13"x20.5"x6", Smoke (KCC09551)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser (58713)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bathroom Tissue Dispenser (40407), White, 7.00" x 5.72" x 13.33" (Qty 1) (40407)
- NUSTEEL NuSteel TGN14H Standing Toilet Tissue Holder - Brushed nickle finish (TGN14H)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders