Shop All Multi-Purpose Wipes
Kimberly-Clark Professional
Dispenser Bucket, White, Spunlace, 250 Wipes, 5 3/4 in x 9 in, 4 PK
Mfr # 51677
Zoro # G502492621
product price: $27.25
/pk 4, $6.81/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 250
- Sheet Size 5 3/4 in x 9 in
- Color White
- Material Spunlace
- Product Series Kimtech WetTask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 51677
- Zoro # G502492621
- UPC # 10036000516774
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 5 3/4 in x 9 in |
Sheet Width | 5 3/4 in |
Roll Length | 188 ft |
Sheet Length | 9 in |
Details
Number of Sheets | 250 |
Item | Dispenser Bucket |
Color | White |
Material | Spunlace |
Product Series | Kimtech WetTask |
Features | Compatible with Disinfectants, Bleach and Sanitizers |
Wipe Type | Critical Area Wipe |
For Use With Manufacturer Part No. | 06211, 6001, 6411, 6471 |
Description
Dispenser Bucket, Wipe Type Critical Area Wipe, Dispenser Bucket, Product Series WetTask, White, Spunlace, Roll Length 188 ft, Sheet Length 9 in, Sheet Width 5 3/4 in, Number of Sheets 250, For Use With Grainger Item Number 43FW73, 60LY64, 60LY65, 60LY66, For Use With Manufacturer Part No. 06211, 6001, 6411, 6471, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Floor Cleaner, Liquid, 42.2 oz., RTU, PK4 (77810)
- GUARDAIR Vacuum Kit, w/1-1/2" Hose, 55 gal., 110 cfm, Standard 163 cfm (N552BCX)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal. (2008)
- YASUTOMO Sumi Cc Brushes - 0.43 X 2.12 In. (YA29824)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Spunlace, 250 Wipes, 5 3/4 in x 9 in, 6 PK (53850)
- KIMBERLY-CLARK PROFESSIONAL ProScrub Hand Cleaning Wet Wipes, Heavy Duty Wet Towels, 75 Wipes Per Bucket, Citrus, Alcohol Free (91371)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue/White, Hydroknit, 300 Wipes, 12 1/2 in x 23 1/2 in (05925)
- KIMBERLY-CLARK PROFESSIONAL Quarterfold Wiper Dispenser, Plastic, 7.5 x 9 x 7.38, Gray, 6PK (9107)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, 120 Sheets, White (05816)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Hydroknit, 130 Wipes, 13 1/2 in x 9 3/4 in, 12 PK (35401)
- CLOROX Disinfecting Wipes, White, Bag, 185 Wipes, 11 in x 12 in, Cherry Almond (30827)
- Kimberly-Clark Professional Multi-Purpose Wipes