Shop All Facial Tissues
Kimberly-Clark Professional
Convenience Case, 2 Ply Facial Tissue, 6 Boxes, 100 Sheets per Box
Mfr # 13216
Zoro # G0712306
product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Series Convenience Case
- Sheet Size 8.4 in x 8 in
- Sheet Width 8.4 in
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 13216
- Zoro # G0712306
- UPC # 036000132168
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4 in x 8 in |
Sheet Width | 8.4 in |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Series | Convenience Case |
Ply | 2 |
Number of Sheets | 100 |
Green Certification or Other Recognition | Forest Stewardship Council (FSC) |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Pro Pole Tip (1700)
- PFERD 24" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim (89261)
- WEILER Lobby Broom, Corn & Fiber Fill, 40" Overall Length (70300)
- SWIFFER 5-13/32 in Flat Spray Mop, 18-55/64 oz Dry Wt, Hook-and-Loop Connection, Purple, Cellulose, PK2 (92811)
- KIMBERLY-CLARK PROFESSIONAL 2 Ply Facial Tissue, 125 Sheets, 60 PK (21390)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21271)
- KIMBERLY-CLARK PROFESSIONAL Convenience Case 2 Ply Facial Tissue, 125 Sheets, 12 PK (03076)
- KIMBERLY-CLARK PROFESSIONAL Facial Tissue, Kleenex Comfort Touch, Flat Box, 2 Ply, 100 Sheets/Box, 36 Pack (21400)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- KIMBERLY-CLARK PROFESSIONAL Anti-Viral, 3 Ply Facial Tissue, 12 Boxes, 55 Sheets per Box (21286)
- PUFFS Ultra Soft 124 ct Facial Tissue (35669)
- Kimberly-Clark Professional Facial Tissues