Shop All Multi-Purpose Wipes
Kimberly-Clark Professional
Bucket Dispenser, Blue, Bucket, Unscented
Mfr # 28646
Zoro # G6067196
original price:
$32.32
29% off
new price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Color Blue
- Application Ideal for Surface Preparation and Equipment Cleaning
- Fragrance Unscented
- Includes Wipes Sold Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 28646
- Zoro # G6067196
- UPC # 19310088007272
- Country of Origin Germany
- Category Multi-Purpose Wipes
Dimensions
Dispenser Height | 9 1/4 in |
Dispenser Width | 8 3/4 in |
Dispenser Depth | 8 3/5 in |
Details
Container Type | Bucket |
Item | Bucket Dispenser |
Color | Blue |
Application | Ideal for Surface Preparation and Equipment Cleaning |
Fragrance | Unscented |
Includes | Wipes Sold Separately |
Dispenser Product Grouping | Bucket Dispenser |
Dispenser Operation | Manual |
Dispenser Capacity | (60) Wipes |
Product Series | Kimtech |
Dispenser Mounting | Surface |
Dispenser Material | Plastic |
For Wipe Dispensing Form | Center Pull Roll |
Description
Bucket Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (60) Wipes, Dispenser Mounting Surface, Dispenser Material Plastic, Color Blue, Dispenser Height 9 1/4 in, Dispenser Width 8 3/4 in, Dispenser Depth 8 3/5 in, Proprietary/Universal Proprietary, Dispenser Configuration Dispenser Bucket, Product Series Kimtech, Includes Wipes Sold Separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick 600 Series Recessed Double Tissue Dispenser - Satin - (B6977)
- PIG Sorbents, 12 gal, 16 1/2 in x 20 in, Universal, Gray, Polyester, Polypropylene (MAT286)
- DANCO Toilet Paper Holder Rod, Plastic (88648)
- LIBMAN Wet Mop, Slide On Connection, Cellulose, Green (3103)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold in Box, Hydroknit, 100 Wipes, 23 in x 11 in, 9 PK (34770)
- KIMBERLY-CLARK PROFESSIONAL Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, 55 Towels/Roll, 11" x 9.4" (75130)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Pop Up Box, Double Recreped (DRC), 100 Wipes, 16 1/2 in x 9 3/4 in, 8 PK (05800)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 90 Wipes, 14 3/4 in x 16 1/2 in, 15 PK (34721)
- KIMBERLY-CLARK PROFESSIONAL Clean Room Wet Wipes, White, Soft Pack, Polypropylene, 40 Wipes, 11 in x 9 in, Unscented, 10 PK (06070)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Center Pull Roll, Hydroknit, 275 Wipes, 13 1/2 in x 9 3/4 in, 3 PK (41702)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 100 Wipes, 9 in x 9 in (SSLT.0909.14)
- Kimberly-Clark Professional Multi-Purpose Wipes