Shop All Facial Tissues
Kimberly-Clark Professional
Boutique Anti-Viral 3 Ply Facial Tissue, 60 Sheets
Mfr # 21286
Zoro # G0712190
product price: $54.25
/pk 12, $4.52/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Boutique Anti-Viral
- Sheet Size 8.4" x 8.2"
- Sheet Width 8 in
- Sheet Length 8 in
- Ply 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 21286
- Zoro # G0712190
- UPC # 003600021284
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4" x 8.2" |
Sheet Width | 8 in |
Sheet Length | 8 in |
Width | 8.4" |
Container Length | 4 3/8 in |
Container Height | 5 in |
Container Width | 4 3/8 in |
Details
Item | Facial Tissue |
Series | Boutique Anti-Viral |
Ply | 3 |
Number of Sheets | 60 |
Box Type | Cube |
Material | Paper |
Color | White |
Green Certification or Other Recognition | Forest Stewardship Council (FSC) |
Features | Anti-Viral tissues with a moisture-activated middle layer. Each tissue features small blue dots on the interior layer, which signal they're anti-viral. Three pack bundles. |
Product Series | Kleenex Anti-Viral |
Shop By | New Products |
Application | Office Building, Face, Dental Clinic, Restaurant, School |
Description
Facial Tissue, Cube, White, Kleenex(R) Anti-Viral, Sheet Size 8 in x 8 in, 60, 3 Ply, Sheet Width 8 in, Sheet Length 8 in, Container Height 5 in, Container Length 4 3/8 in, Container Width 4 3/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK High Performance Stripping Floor Pads, 17" Dia., Grayish Black, PK5 (BWK4017HIP)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.65 mil, Black, 200 PK (H6036HBK)
- LYSOL All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Slight Chlorine (19200-78914)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21271)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 48 Boxes, 125 Sheets per Box (21601)
- KIMBERLY-CLARK PROFESSIONAL 2 Ply Facial Tissue, 125 Sheets, 60 PK (21390)
- KIMBERLY-CLARK PROFESSIONAL Convenience Case 2 Ply Facial Tissue, 125 Sheets, 12 PK (03076)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21272)
- GEORGIA-PACIFIC Preference 2 Ply Facial Tissue, 100 Sheets (46200)
- Kimberly-Clark Professional Facial Tissues