Shop All Facial Tissues
This Product is Discontinued
Kimberly-Clark Professional
Boutique 2 Ply Facial Tissue, 95 Sheets (Discontinued)
Mfr # 21270
Zoro # G0712218
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Boutique
- Sheet Size 8.4" x 8"
- Sheet Width 7 3/4 in
- Sheet Length 8 1/4 in
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 21270
- Zoro # G0712218
- UPC # 036000212709
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4" x 8" |
Sheet Width | 7 3/4 in |
Sheet Length | 8 1/4 in |
Width | 8.4" |
Container Height | 5 in |
Container Length | 4 3/8 in |
Container Width | 4 3/8 in |
Details
Item | Facial Tissue |
Series | Boutique |
Ply | 2 |
Features | Color indicator sheets to indicate time to replace the box. |
Green Certification or Other Recognition | Forest Stewardship Council (FSC) |
Color | White |
Number of Sheets | 95 |
Box Type | Cube |
Product Series | Kleenex Comfort Touch |
Shop By | New Products |
Description
Facial Tissue, Cube, White, Kleenex(R) Comfort Touch, Sheet Size 7 3/4 in x 8 1/4 in, 95, 2 Ply, Sheet Width 7 3/4 in, Sheet Length 8 1/4 in, Container Height 5 in, Container Length 4 3/8 in, Container Width 4 3/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.