Shop All Toilet Paper
Kimberly-Clark Professional
Bathroom Tissue, White, 36 PK
Mfr # KCC47305
Zoro # G007199230
product price: $82.99
/pk 36, $2.31/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Color White
- Sheet Size 4" x 3.70"
- Features Absorbent; Unscented; Dye-free; Chlorine-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # KCC47305
- Zoro # G007199230
- UPC # 36000473056
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4" x 3.70" |
Details
Item | Pro Paper Core High-Capacity Standard Roll Toilet Paper with Elevated Design |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Absorbent; Unscented; Dye-free; Chlorine-free |
Description
Scott Pro provides stateoftheart solutions to maximize productivity with Scott Pro Paper Core HighCapacity Bath Tissue With a nearly invisible paper core for better roll utilization, this twoply bathroom tissue offers 10 percent more sheets per case than the industry standard for highcapacity standard roll bathroom tissue and twice the length of a standard roll bathroom tissue Waste less without disposing of a corrugate core This paper core is dispersible in water With Elevated paper design, this bath tissue is unmistakably Scott branded so you'll be recognized for providing one of the most wellknown restroom brands in your facility Bathroom tissue is the right choice for managers than want to increase cleaning staff productivity while enhancing their facility's image It is also FSC and EcoLogo certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM22024 (BWKCM22024)
- HONEY-CAN-DO Drawstring Mesh Mesh Laundry Bag Blue (LBG-01161)
- GOJO Hand Soap, Foam, FMX-12 Cartridge, 1,250 ml, Cranberry Fragrance, Pink, 4 Pack (5161-04)
- ZEP Floor Sealer Liquid 1 gal (ZUFSLR128)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Jumbo Roll Toilet Paper, 2-Ply, Non-perforated, Compact Case (1,000'/Roll, 4 Rolls) (03148)
- KIMBERLY-CLARK PROFESSIONAL Tissue, Bathroom, Coreless, Jr 12PK (KCC07006)
- KIMBERLY-CLARK PROFESSIONAL Bathroom Tissue, Standard, 1 Ply, 1210 Sheets, White, 80 PK (05102)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply Individually wrapped rolls, 550 Sheets/Roll, 80 Rolls (04460)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential, Coreless, 2 Ply, 800 Sheets, White, 36 PK (07001)
- KIMBERLY-CLARK PROFESSIONAL Coreless High-Capacity Jumbo Roll Toilet Paper, 1-Ply, White, (2,300'/Roll, 12 Rolls/Case) (07005)
- RENOWN Premium OptiCore 2-Ply Toilet Paper 800 Sheets per Roll , 36PK (REN06127-WB)
- Kimberly-Clark Professional Toilet Paper