Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Automatic Hard Roll Towel Dispenser
Mfr # 54254
Zoro # G612007593
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Motion Activated
- Paper Towel Type Hardwound
- Core Dia. 1 3/4 in
- Dispenser Material Plastic
- Dispenser Capacity (1) Roll w/Stub Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 54254
- Zoro # G612007593
- UPC # 036000542547
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 3/4 in |
Battery Size | D |
Dispenser Depth | 10 1/4 in |
Paper Towel Width | 8 in |
Dispenser Width | 12 3/8 in |
Dispenser Height | 16 1/2 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Motion Activated |
Paper Towel Type | Hardwound |
Dispenser Material | Plastic |
Dispenser Capacity | (1) Roll w/Stub Roll |
Automatic/Manual | Automatic |
ADA Compliance | Yes |
Battery Type | Alkaline |
Ligature Resistant | No |
Warranty | Lifetime |
Features | Easy Servicing with a Choice of Keyed or Push Button Lock, Human Centric Design Ensures Ease of use with Intuitive Control Panel Iconography and Clear Visual Prompts to Reduce Unnecessary Interactions, Maintenance is Simplified Through a Color-Coded System with Intuitive Touch Points |
Dispenser Mounting | Wall |
Compatible Mfg. Model Number | 25637, 25702, 53925, 54471, 58760 |
Batteries Required | Yes |
Dispenser Color | Gray |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, Icon, Proprietary, Motion Activated, Plastic, Paper Towel Width 8 in, Core Dia. 1 3/4 in, Gray, Dispenser Mounting Wall, Dispenser Capacity (1) Roll w/Stub Roll, Dispenser Height 16 1/2 in, Dispenser Width 12 3/8 in, Dispenser Depth 10 1/4 in, Compatible Grainger Part Number 40AY47, 42EP38, 780U54, 794KF6, Compatible Mfg. Model Number 25637, 25702, 53925, 54471, 58760, Warranty Lifetime, Ligature Resistant No, ADA Compliance Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO LIQUID ALIVE BACTERIA ENZYME TREATMENT, GALLON (4116)
- GORDON BRUSH Threaded Metal Tip Extension Handle 72" (R36016)
- LIBMAN Polypropylene Handheld Dust Pan (928)
- CLOROX Germicidal Disinfecting Wipes, White, Canister, 150 Wipes, 6 in x 5 in, Bleach (30577)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Manual Hard Roll Towel Dispenser (46253), Black, 12.63" x 16.13" x 10.2" (Qty 1) (46253)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Pull, Smoke (09746)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Hard Roll Towel Dispenser, 12.63w x 10.2d x 16.13h, Smoke (09996)
- KIMBERLY-CLARK PROFESSIONAL Slimfold Towel Dispenser, White, 9.83" x 13.67" x 2.88" (Qty 1) (34830)
- KIMBERLY-CLARK PROFESSIONAL Center-Pull Towel Dispenser (09335), Smoke (Black), 10.0" x 12.5" x 10.65" (Qty 1) (09335)
- KIMBERLY-CLARK PROFESSIONAL Lev-R-Matic Roll Towel Dispenser, 13 3/10w x 9 4/5d x 13 1/2h, Smoke (09765)
- KIMBERLY-CLARK PROFESSIONAL Electronic Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48857)
- Kimberly-Clark Professional Paper Towel Dispensers