Shop All Air Freshener Refills
Kimberly-Clark Professional
Air Fresh Refill Mango Auto Release Refills 6/Cs
Mfr # 12373
Zoro # G4437198
product price: $81.39
/pk 6, $13.57/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mango
- For Use With Wall Mounted Kimberly-Clark Dispensers
- Length 4.4"
- Height 2.3"
- Width 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 12373
- Zoro # G4437198
- UPC # 036000123739
- Country of Origin Malaysia
- Category Air Freshener Refills
Dimensions
Length | 4.4" |
Height | 2.3" |
Width | 2.3" |
Details
Item | Air Freshener |
Fragrance | Mango |
For Use With | Wall Mounted Kimberly-Clark Dispensers |
Description
Air Freshener,Mango Scented,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Cleaning Brush, 2 in L Brush, Silver, Plastic, 3 3/4 in L Overall (3CYP7)
- MRS. MEYERS CLEAN DAY Cleaners & Detergents, 16 oz Spray Bottle, Lavender (663011)
- ZORO SELECT Soap Dish, Silver, 2-1/4x5x3In (1ECN7)
- NORAMCO Noramco R404816N Trash Bag Liner Clear - 40 x 48 in. (6291280)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Summer Fresh Auto Release Refills 6/Cs (12370)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Ocean Auto Release 6 Refills/Cs (91072)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Citrus Auto Release 6 Refills/Cs (91067)
- RECKITBENC Air Wick, SCENTED OIL REFILL, FRESH WATERS, 0.67 OZ, 2PK (79717PK)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Blue/Fresh, PK6 (FDI-3B-6)
- RECKITT BENCKISER Reckitt Benckiser 79717 Scented Oil Refill; Fresh Waters; .67oz; 2-Pack (79717)
- F MATIC Venti 16 oz Fragrance Oil Refill, Crisp Apple Sample (SAMPLE-PMA100)
- Kimberly-Clark Professional Air Freshener Refills