Shop All Facial Tissues
Kimberly-Clark Professional
2 Ply Facial Tissue, 125 Sheets, 60 PK
Mfr # 21390
Zoro # G0715806
product price: $101.99
/pk 60, $1.70/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Sheet Size 8 in x 8.3 in
- Ply 2
- Number of Sheets 125
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 21390
- Zoro # G0715806
- UPC # 804993493814
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8 in x 8.3 in |
Width | 8 in |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 125 |
Green Certification or Other Recognition | ECOLOGO, Forest Stewardship Council (FSC) |
Description
Facial Tissue,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Gasket, Motor Seal (30517A)
- CAVICIDE Wipes, 160PK (13-1100)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.7 mil, White, 200 PK (BWKVW3036X)
- SPARKLE Liquid Glass Cleaner, Unscented, Bottle, 4 PK (20500)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21272)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 48 Boxes, 125 Sheets per Box (21601)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21271)
- KIMBERLY-CLARK PROFESSIONAL Convenience Case 2 Ply Facial Tissue, 125 Sheets, 12 PK (03076)
- KIMBERLY-CLARK PROFESSIONAL Kleenex 2 Ply Facial Tissue, 125 Sheets, 48 PK (21606)
- PUFFS Tissue, Facial, , Basic 8PK (PGC87615CT)
- Kimberly-Clark Professional Facial Tissues