Shop All Disposable Gloves
Kimberly-Clark
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Blue
Mfr # 57374
Zoro # G309980734
product price: $66.59
/pk 90, $0.74/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 57374
- Zoro # G309980734
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 1/2 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Texture Location | Fingertips |
Description
Kimberly-Clark 5737 KleenGuard Blue Nitrile Gloves offer light-duty protection with maximum dexterity. These gloves are not made with natural rubber latex, are powder free and feature textured fingertips and beaded cuffs. 57371 gloves are ambidextrous for convenience and approved for food handling. These gloves come 100 per box.,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, White (M7-29-423)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00036)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, M, 10 PK (500 CT), Purple (KCC50602)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 170 PK, Light Gray (KCC50709)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 10 PK, Purple (KCC55083CT)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 200 PK, Light Gray (KCC50706)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, XL, 10 PK (500 CT), Purple (KCC50604)
- FIRST AID ONLY Smart Compliance Refill Face Shield and Gloves, Vinyl, Power-Free, One Size, White (FAE6015)
- Kimberly-Clark Disposable Gloves