Kimberly-Clark

N95 Disposable Respirator, Universal, White, PK50 (Discontinued)


Key Features

  • Filter Class N95
  • Face Seal None
  • Respirator Headstrap Type Dual, Non-Adjustable
  • Nuisance Odor Removal None
  • Respirator Shape Flat-Fold
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Mask Size M

Description

Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Level 2, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polyurethane, Exhalation Valve No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.