Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
Kimberly-Clark
N95 Disposable Healthcare Respirator, Universal, Orange, PK35 (Discontinued)
Mfr # 46727
Zoro # G3523256
This Product is Discontinued
Key Features
- Nuisance Odor Removal None
- Fluid Resistant Yes
- Latex Content Latex Free
- Exhalation Valve No
- Nose Clip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 46727
- Zoro # G3523256
- Country of Origin Mexico
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Details
Nuisance Odor Removal | None |
Fluid Resistant | Yes |
Latex Content | Latex Free |
Exhalation Valve | No |
Nose Clip | Yes |
Standards | NIOSH |
Individually Packaged | No |
Color | Orange |
Item | Disposable Respirator |
Mask Shape | Flat-Fold |
Mask Headstrap Type | Dual, Non-Adjustable |
Includes Eyeshield | No |
NIOSH Rating | N95 |
Face Seal Type | Standard |
ASTM Splash Rating | Level 3 |
Eyeshield Color | None |
Eyeshield Material | None |
Nosepiece Type | Metal Nose Clip |
ISO Cleanroom Class | Not Rated |
Mask Material | Polyurethane |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Level 3, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polyurethane, Exhalation Valve No, Package Quantity 35
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.