Shop All Paper Towels
This Product is Discontinued
Kimberly-Clark
Multifold Paper Towel, 120 Sheets Sheets, White (Discontinued)
Mfr # 01701
Zoro # G6918532
This Product is Discontinued
Key Features
- Paper Towel Type Multifold
- Color White
- Sheet Size 9" x 10.5"
- Number of Sheets 120 Sheets
- Paper Towel Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 01701
- Zoro # G6918532
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9" x 10.5" |
Paper Towel Width | 9" |
Details
Paper Towel Type | Multifold |
Item | Paper Towel |
Color | White |
Number of Sheets | 120 Sheets |
Green Certification or Other Recognition | ECOLOGO, Forest Stewardship Council (FSC) |
Uses Dispenser | Mfr. No. 09924 |
Description
ToWhtl,Hand,Boxed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.