Shop All Disposable Lab Coats
This Product is Discontinued
Kimberly-Clark
Microforce Ties (Discontinued)
Mfr # 36150
Zoro # G4748913
This Product is Discontinued
Key Features
- Color White
- Material SMS
- Size Universal
- Closure Type Tie
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 36150
- Zoro # G4748913
- UPC # 036000361506
- Country of Origin Unknown
- Category Disposable Lab Coats
Dimensions
Size | Universal |
Fits Chest Size | 36" to 50" |
Details
Item | Disposable Smock |
Color | White |
Material | SMS |
Closure Type | Tie |
Number of Pockets | 0 |
Seam Style | Sonic |
Cuff Style | Elastic |
Standards | NFPA 99 |
Gender | Unisex |
Features | Applicable to Fiberglass Manufacturing, Tank Cleaning, Utilities, Liquid Handling, Pressure Washing, Maintenance/General Manufacturing |
Description
Disposable Smock, Closure Type Tie, Color White, Features Applicable to Fiberglass Manufacturing, Tank Cleaning, Utilities, Liquid Handling, Pressure Washing, Maintenance/General Manufacturing, Gender Unisex, Material SMS, Number of Pockets 0, Seam Style Sonic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.