Shop All Rags & Towels
Kimberly-Clark
Microfiber Cleaning Cloth, Green, 6PK
Mfr # 83630
Zoro # G5993080
product price: $22.19
/pk 6, $3.70/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Green
- Color Green
- Cleaning Cloth Color Green
- Count/Weight 6 Unit(s)/Pack
- Length 15.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 83630
- Zoro # G5993080
- Country of Origin China
- Category Rags & Towels
Dimensions
Length | 15.75" |
Width | 15.75" |
Details
Material | Green |
Item | Cloth,Microfiber,Wypall,Green,PK6 |
Color | Green |
Cleaning Cloth Color | Green |
Count/Weight | 6 Unit(s)/Pack |
Features | Anti-bacterial; Durable; Absorbent; Environmentally Friendly; Launderable |
Type | Surface Cleaner |
Application | Nonporous Surface |
Effective to Remove | Odor Remover; Stain Remover; Bacteria Remover |
Description
Cloth,Microfiber,Wypall,Green,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Brown/Silver, 144 PK (13030)
- CLOROX Clean-Up All Purpose Cleaner with Bleach, 32 fl oz (1 quart) Rain Clean, 9 PK (CLO30197CT)
- SWIFFER WetJet Floor Cleaner Refill Liquid 42.2 oz (3700083061)
- LIBMAN COMMERCIAL Microfiber Window Washer, 6PK (193)
- KIMBERLY-CLARK Scott Rags In A Box, Industrial Wipes, White, Pop-Up Box, 200 Shop Towels/Box, 9" x 12" (75260)
- KIMBERLY-CLARK Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (KCC75147)
- KIMBERLY-CLARK Wypall X80 Foodservice Paper Towel, 12-1/2" X 23-1/2", White/Blue, 150/Case - KIM06280 (6280)
- ZORO SELECT Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 12/Box, 12PK (51702)
- WORKWIPES Reclaimed Hospital Blanket in Box 1 box (WIP565)
- FLITZ Microfiber Polishing Cloth 16" x 16", 4PK (MC 16164)
- THE BRUSH MAN New Pre-Washed White Knit Rags, 10PK (RAG-KNIT-WH-NEW)
- Kimberly-Clark Rags & Towels