Kimberly-Clark

Lite Duty Lab Coat Snap Frnt Elastic Wrist WHT XL 50/Cs (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Disposable Lab Coats

Key Features

  • Sterile/Non-Sterile Non-Sterile
  • Hazard Protection Type Non-Hazardous Dry Particulates
  • Named Size XL
  • Number of Pockets 0
  • Packaging Individually Packaged
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Named Size XL
Size XL

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Elastic Wrists, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Launderable No, Liquid Dispersal Type Not Applicable, Material Polypropylene, Material Coating Polypropylene, Named Size XL, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.