Shop All Coated Gloves
Kimberly-Clark
KleenGuard G40 Foam Nitrile Coated Gloves, BkBe, 12PK
Mfr # KCC40226
Zoro # G907200883
product price: $50.39
/pk 12, $4.20/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black/Blue
- Glove Coating Material Nitrile
- Standards EN Standards
- Hand Right/Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # KCC40226
- Zoro # G907200883
- UPC # 36000402261
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | G40 Foam Nitrile Coated Gloves |
Color | Black/Blue |
Glove Coating Material | Nitrile |
Standards | EN Standards |
Hand | Right/Left Hand |
Coating Material | Nitrile |
Resists | Oil; Grease; Abrasion |
Application | General Purpose |
Features | Silicone-free; Comfortable; Knitted Back; Excellent Grip; Seamless |
Glove Hand Style | Left and Right |
Description
FoamCoated Glove,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Men Jogger Shoe, Steel Toe, Blk, 6.5M, PR (1011-6.5M)
- HONEYWELL NORTH Cartridge, Threaded, CL, HC, SD, HF, HS, CD, White, 1 PR, NIOSH (N75002L)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 060)
- GSS SAFETY Class 3 Moisture Wick Short Slv T-Shirt (5008-TALL 2XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (N96795S)
- SAFETY ZONE Gloves, Nitrile-Coated, Medium, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXMDG)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13910)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (9683L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-03-M)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-7)
- Kimberly-Clark Coated Gloves