Shop All Disposable Gloves
This Product is Discontinued
Kimberly-Clark
KleenGuard G10, G10 Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (Discontinued)
Mfr # 57373
Zoro # G7247033
This Product is Discontinued
Key Features
- Size L
- Glove Size 9 (L)
- Disposable Glove Material Nitrile
- Palm Thickness 6 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark
- MFR # 57373
- Zoro # G7247033
- UPC # 36000573732
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | 9 (L) |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Cuff Length | 9 1/2 in |
Glove Size and Cuff Length Style | L/Standard |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series KleenGuard G10, Size- Alpha L, Size - Numeric 9, Tested for Chemotherapy Drugs No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.