Shop All Disposable Gloves
This Product is Discontinued
Kimberly-Clark
KleenGuard G10, Disposable Gloves, 2.00 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (Discontinued)
Mfr # 38518
Zoro # G0631071
This Product is Discontinued
Key Features
- Size XL
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 2.00 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 38518
- Zoro # G0631071
- UPC # 10036000385189
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Length | 9 1/2 in |
Glove Length | 9 1/2 in |
Glove Size and Cuff Length Style | XS/Standard |
Cuff Length | 9 1/2 in |
Size- Alpha | XS |
Size - Numeric | 6 |
Description
Disposable Glove, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 2 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series KleenGuard G10, Size- Alpha XS, Size - Numeric 6, Tested for Chemotherapy Drugs No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.