Shop All Paper Towels
Kimberly-Clark
Kleenex Paper Towels, 1 Ply, White
Mfr # 50606 CPC
Zoro # G203878502
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Product Series Kleenex
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 50606 CPC
- Zoro # G203878502
- UPC # 656973746713
- Country of Origin China
- Category Paper Towels
Details
Item | Paper Towels |
Color | White |
Product Series | Kleenex |
Ply | 1 |
Description
Features
- Kleenex paper towel rolls give soft feel with the premium performance of commercial paper towels
- Absorbency Pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
- Case of 6
- Color: White
- Material: 1-Ply
- Size: 8" x 600'
- Core Size: 1.75"
- Weight: 22.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 8” Counter Brush, Synthetic Block, Grey Tampico (Course), 12PK (CB84)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- OSBORN Econo Sorb Absorbent Sock (0006200000)
- SCOTT Pro Coreless SRB Tissue Dispenser, 7.1 x 10.1 x 6.4, Stainless Steel (09606)
- KIMBERLY-CLARK Scott Hard Roll Towels, 8" X 950', 1-3/4" Core, 6 Rolls/Case - KIM02000 (2000)
- KIMBERLY-CLARK Scott Paper Towels, White (2001)
- SCOTT Hardwound Paper Towels, Continuous Roll Sheets, 580 ft; 580 ft, White, 6 PK (12388)
- SCOTT Paper Cleaning Towels 176 ct (53892)
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 220 Sheets, White, 10 PK (20887)
- MORCON Morsoft Controlled Towels, I-Notch, 7.5in X 800 Ft, Kraft, 6PK (300RI)
- NORTH AMERICAN PAPER Towel For Intuition 700' Nat (881599)
- Kimberly-Clark Paper Towels