KimberlyClark Kleenguard Nemesis 19644 Safety Glasses With Neck Cord
Mfr # 19644
Zoro # G708079183
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Copper
- Frame Color Camouflage
- Standards ANSI Z87.1 2010 Basic Impact
- Anti-Fog No
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 19644
- Zoro # G708079183
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Half-Frame |
Lens Color | Copper |
Frame Color | Camouflage |
Standards | ANSI Z87.1 2010 Basic Impact |
Anti-Fog | No |
Color | Camouflage |
Temple Style | Rubber Tipped |
Description
Kimberly Clark Kleenguard Nemesis 19644 Safety Glasses have polycarbonate lenses that provide 999 UVA UVBUVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss The wraparound frame has a base curve of 8 that extends the range of peripheral protection, as well as soft touch temples for comfort The Nemesis safety glasses have a patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose all for longterm comfort Each pair of KleenGuard Nemesis safety glasses come with a neck cord for securing them, so that the glasses are ready to protect at a moment's notice The safety eyewear is manufactured to comply with the ANSI ISEA Z871 standard for personal eye protection Both men and women will find these stylish glasses to be comfortable and functional for construction, manufacturing, gun shooting shooting range, and a host of other industries
- •KleenGuard Nemesis Bronze / Camo Safety Glasses feature a sporty, flexible, lightweight design that your employees will be happy to wear; they have a stylish, sporty look and feel
- •Meets ANSI Z87.1+ standards for personal eye protection
- •Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- •Patented FLEX-DRY designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose all for long-term comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- BRADY Low Halide Pipe Tape, Orange, 100 ft. L, B30C-1125-569-OR (B30C-1125-569-OR)
- CROSSFIRE Safety Glasses, OTG Black Wire Mesh Lens, 12PK (19218)
- BW TECHNOLOGIES Replacement Main PCB, Front Yellow Cover (MCXL-FC1)
- KIMBERLY-CLARK Hellraiser Safety Glasses, Clear (G30015)
- REVISION MILITARY Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (4-0491-0016)
- RADIANS Thraxus Safety Eyewear Gun Metal Frame, Smoke Lens (TXM6-20ID)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB8610DT)
- SAFEWAZE Securfit Protective Eyewear With Clear Lens (247-SF201AF)
- GE SAFETY GLASSES, Smoke Scratch-Resistant (GE212S)
- GATEWAY SAFETY GLASSES STARLITE SAFETY SILVER MIRROR LNS (468M)
- Kimberly-Clark Eye Protection