Shop All Multi-Purpose Wipes
Kimberly-Clark
Kimberly-Clark KCC35970CT Cottonelle Flushable Wet Wipes - Pack of 2
Mfr # KCC 35970CT
Zoro # G904142018
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # KCC 35970CT
- Zoro # G904142018
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
For a fresh, gentle and effective clean, choose Cottonelle FreshCare Flushable Wipes with the CleaningRipples Texture. Cottonelle bathroom wipes are 100 percent flushable, remove odor-causing bacteria and offer a large, dual-layer wipe. Cottonelle Cleansing Cloths come in peel-and-reseal soft packs to meet all your personal care needs. These sanitary wipes are sewer-safe and septic-safe with SafeFlush Technology. For a superior clean (using dry and moist together vs. dry alone), add Cottonelle Ultra CleanCare Toilet Paper to your bathroom routine.
Features- Superior clean - CleaningRipples texture for softness while removing more
- Cleans better vs. using dry bath tissue alone
- Immediately starts to break down after flushing
- Infused with the gentle cleansing power of water
- Packaging may vary from image shown
- Pack of 2
- Container Type: Pack
- Full Size: 7.25" x 5"
- Printed Design/Pattern/Texture: Wavy CleanRipple Texture
- Color: White
- Depth: 3.1"
- Height: 5.5"
- Width: 3.5"
- Country of Origin: United States
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 48 in L Dust Mop, Natural, Cotton (GJO48503EA)
- ISHINE 5 Gallon Floor Finish (405505)
- KIPP Indexing Plunger Red D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.0441084)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Black (B204)
- KIMBERLY-CLARK Wypall X70 Perforated Wipes, Jumbo Roll, 12-1/2" X 13-2/5", White, 870/Roll - KIM41600 (41600)
- KIMBERLY-CLARK Kimtech Science Kimwipes Delicate Task Wipes, Pop-Up Box, White, 286 Sheets/Box, 4.39" x 8.2" (KIM34155)
- KIMBERLY-CLARK WypAll® L40 Quarterfold Wipers - 12-1/2'X x 12"D - (KIM05701)
- KIMBERLY-CLARK Wipers, X60, Hydroknt, Blue, PK6, Blue, Roll, Hydroknit, 6 PK (35431)
- KIMBERLY-CLARK WypAll® X80 Jumbo Roll Towels - 12-1/2"w x 13-3/8"d - (KIM41055)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (P1200.0909.8)
- ARMOR ALL Wipes Clean Orange 25Ct (10260)
- Kimberly-Clark Multi-Purpose Wipes