Kimberly-Clark KCC22609 KleenGuard Nemesis Safety Glasses
Mfr # KCC22609
Zoro # G803771838
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # KCC22609
- Zoro # G803771838
- UPC # 36000226096
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Safety glasses feature anti-fog, polycarbonate lenses that provide 99.9 percent UVA/UVB/UVC protection to help prevent eye damage. Wraparound frame extends the range of peripheral protection. Soft-touch temples provide a light, enjoyable fit to prevent discomfort during tasks. Flexible nose piece channels sweat away from the eyes and helps prevent slippage down the nose. Included neck cord ensures that the glasses are ready to protect at a moment's notice. Both men and women will find these stylish glasses to be comfortable and functional for construction, manufacturing and more.
Features- UV protection helps prevent eye damage when working outdoors
- Wraparound frame offers increased range of peripheral protection
- Soft-touch temples prevent discomfort during tasks
- Neck cord secures eyewear to stay within quick reach
- Perfect for construction, manufacturing and more
- Cleaning,Construction,Manufacturing,Shooting,Industrial,Breakroom
- Size Standard: Universal
- Color: Camo Frame,Smoke Lens
- Material: Polycarbonate Lens,Nylon Frame
- Height: 2"
- Width: 4.6"
- Length: 10"
- Country of Origin: Taiwan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS People Pointer Cubicle Sign, 2.5" Height, 9" Width (75334)
- 3M Safety Glasses, Yellow Anti-Fog (SF603SGAF)
- NMC Steel Sign Post - 96"H (P8GR)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- KIMBERLY-CLARK Hellraiser Safety Glasses, Clear (G30015)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40037)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-21-0402)
- CONDOR Safety Glasses, Clear Anti-Fog (4VCE9)
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (41291)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XV411ARAFG)
- DELTA PLUS Safety Glasses, Gray Scratch-Resistant (SG-57G)
- Kimberly-Clark Eye Protection