Shop All Specialty Wipes
Kimberly-Clark
Kimberly-Clark 75130 Shop Towels On A Roll Display
Mfr # KIM-75130
Zoro # G104168825
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material S. O.
- Net Weight 0.6
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # KIM-75130
- Zoro # G104168825
- UPC # 10054000751308
- Country of Origin China
- Category Specialty Wipes
Details
Material | S. O. |
Net Weight | 0.6 |
Color | Blue |
Description
Features
- Strong, absorbant, reusable.
- 55 11 in. x 10.4 in. towels per roll.
- Item Weight - 26.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sorbents, 50 gal, Chemical, Hazmat, Green, Polypropylene (23731G)
- SPRAYWAY Sprayway 31 19 oz. Pale Yellow Crazy Clean All Purpose Cleaner (156636)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ12)
- BLACK & DECKER dustbuster(R) Cordlesss Hand Vacuum Replacement Filter (PVF110)
- KIMBERLY-CLARK Task Wipes, 14-7/10"x16-3/5", White, PK 140 (KCC34256)
- KIMBERLY-CLARK WypAll® L30 Quarterfold Wipers - 12-1/2"w x 14-3/8"d - KIM05812 (KIM05812)
- KIMBERLY-CLARK WypAll® X80 Towels - 12-1/2"w x 16-13/16"d - KIM41041 (KIM41041)
- KIMBERLY-CLARK KIMTECH Science® Kimwipes® Delicate Task Wipers - 14-7/10" x 16-6/10" - (KIM34256BX)
- KIMBERLY-CLARK WypAll® L30 Wipers in Pop-Up® Box - 9-13/16"w x 16-3/8"d - KIM05800 (KIM05800)
- CLAIRE Graffiti Wipe 40 9.5x12 Wipes (CL963-1)
- LPS D'Gel(R), Solvent Degreaser Wipes, Orange (61244)
- Kimberly-Clark Specialty Wipes