Shop All Work Shirts
Kimberly-Clark
Kimberly-Clark 48975 A45 Liquid & Particle Protection Coverall Apparel; White - 2XL
Mfr # 48975
Zoro # G304044042
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Style Zipper Front, Elastic Wrists, Ankles, Hood & Boots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 48975
- Zoro # G304044042
- UPC # 10036000489757
- Country of Origin China
- Category Work Shirts
Details
Color | White |
Style | Zipper Front, Elastic Wrists, Ankles, Hood & Boots |
Description
KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits - allowing for maximum productivity and safety for you and your employees. KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits - allowing for maximum productivity and safety for you and your employees. The Kleenguard A45 Liquid and Particle Protection Coveralls for surface prep and paint are designed to move with workers where hazardous or non-hazardous contaminants may be present.
Specifications- Color: White
- Size: 2XL
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTY HOME Platinum MT Utility Floor Mat, 4 ft L, 3 ft W, Ribbed Pattern, Polypropylene Rug, Tan (1005379)
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum (T1-6285-HI_18x12)
- NOTCH EQUIPMENT Notch Portawrap Large Stainless Steel (POWLSS)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, M, 12PK (KV350-M)
- PROPPER Tactical Polo, 5XL, Cobalt (F53554C4525XL)
- DICKIES Work Shirt, Long Sleeve, Blk Charcoal, 2XL (5524BC RG 2XL)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- CONDOR OUTDOOR PRODUCTS MAXFORT TRAINING TOP, COYOTE TAN, L (101076-499-L)
- BOCA JUNIORS Boca Juniors CABJTH2WL Historias Shirts White L (CABJTH2WL)
- 5.11 Performance Polo, SS, Black, L (71049)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- Kimberly-Clark Workwear