Shop All Facial Tissues
Kimberly-Clark
Kimberly-Clark 21606 CPC 8.5 in. Kleenex Facial Tissue; White - Case of 6000
Mfr # 21606 CPC
Zoro # G104119018
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 21606 CPC
- Zoro # G104119018
- UPC # 656973710066
- Country of Origin China
- Category Facial Tissues
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Color | White |
Description
We have always cared for our beauty and health care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead.
Features- Featuring handsome packaging
- Premium feel and performance
- Preferred for superior softness, strength and absorbency
- Case of 6000
- Color: White
- Size: 8.5 x 8.5 in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Brush Chimney Clean 8In Rnd (BR0184)
- SHOP-VAC Vacuum Filter, Foam, Reusable (9058533)
- BOARDWALK Gem Urinal Screen, Orange, Mango, PK12 (BWKGEMMAN)
- ZEP Zep Recycled Fibers Disinfecting Wipes 80 pk, 80PK (R53380)
- KIMBERLY-CLARK Tissue, Facial, Kleenexbutque 95PK (KCC21270)
- PUFFS Ultra Soft 124 ct Facial Tissue (35669)
- PUFFS Puffs Pls Lotion 56Ct (037000348641)
- PUFFS 2 Ply Plus Lotion Facial Tissue, White, PK24, 56 Sheets (34899)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 126 Sheets, 30 PK (49590)
- PREFERENCE Tissue, Facial, Cube 36PK (GPC46200CT)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 96 Sheets, 10 (4636014)
- Kimberly-Clark Facial Tissues