Shop All Facial Tissues
Kimberly-Clark
Kimberly-Clark 21340 Surpass Facial Tissue Flat Box 100/box 30 boxes/case
Mfr # 21340
Zoro # G503954814
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Green Certification or Other Recognition ECOLOGO, Forest Stewardship Council (FSC)
- Color White
- Features 40% Post-Consumer Waste; 45% Recycled Fiber Content
- Number of Sheets 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark
- MFR # 21340
- Zoro # G503954814
- UPC # 10036000213406
- Country of Origin United States
- Category Facial Tissues
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Green Certification or Other Recognition | ECOLOGO, Forest Stewardship Council (FSC) |
Color | White |
Features | 40% Post-Consumer Waste; 45% Recycled Fiber Content |
Number of Sheets | 100 |
Description
Surpass Facial Tissue. Available with higher tissue count per box than standard tissue boxes. The SIGNAL feature alerts you when it's time to change the box. Meets EPA standards with a minimum of 10% post consumer waste.
8.3" x 8.0" Tissue Size. Color: White. Quantity: 100 Tissues per Box. Quantity: 30 Boxes per Case. Ply: Two-Ply.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERDUCK Sorbents, Oil, 40 PK (PSS34-40)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (B6252)
- RUBBERMAID COMMERCIAL Trash Can Lid, 11.4 in W/Dia, Blue, Resin (FG267360BLUE)
- UNGER 12 GoldenClip Brass Squeegee, Brown (UNGGS300)
- KIMBERLY-CLARK Tissue, Facial, Kleenexbutque 95PK (KCC21270)
- KLEENEX Go Pack 3 Ply Facial Tissue, 10 Sheets (46651)
- ANGEL SOFT Tissue, Facial, Box, Flat 60PK (GPCW548550)
- TOUGH GUY 2 Ply Facial Tissue, 100 Sheets, 30 PK (60NN35)
- PUFFS Tissue, Soft, Cube, 4Pk 6PK (PGC35295CT)
- HARBOR 100 ct Facial Tissue (H5100)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363BX)
- Kimberly-Clark Facial Tissues