Shop All Facial Tissues
Kimberly-Clark
Kimberly-Clark 21270 8.6 x 8.4 in. Kleenex Facial Tissue Cube; White - Case of 3420
Mfr # 21270
Zoro # G303986435
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 21270
- Zoro # G303986435
- UPC # 656973712848
- Country of Origin China
- Category Facial Tissues
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Color | White |
Description
Our bathroom products combine smooth and curvy designs that blend with the surroundings, thus accentuating the whole look of your bathroom. Get yourself some bathroom accessories and give your bathroom the look it deserves.
Features- Kleenex tissue is soft, strong and absorbent
- Case of 3420
- Color: White
- Size: 8.6 x 8.4 in.
- Weight: 16.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 26 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYN3)
- MORCON PAPER Morsoft, Jumbo, Continuous Sheets, White, 12 PK (MOR 129X)
- NAMCO MANUFACTURING Liquid Alive With Super Task Force, 1 gal., PK4 (4116B-1)
- PITT PLASTICS 33 gal Trash Can Liners, Standard-Duty, 1 mil, Natural, 150 PK (PCRL3339XHN)
- KIMBERLY-CLARK Tissue, Facial, Kleenexbutque 95PK (KCC21270)
- KLEENEX Naturals 2 Ply Facial Tissue, 125 Sheets (21601BX)
- KIMBERLY-CLARK PROFESSIONAL 2 Ply Facial Tissue, 125 Sheets, 60 PK (21390)
- PUFFS Plus Lotion Facial Tissue, White, 6PK (PGC39383)
- PUFFS Puffs Pls Lotion 56Ct (037000348641)
- PUFFS Ultra Soft 124 ct Facial Tissue (35669)
- KLEENEX 2 Ply Facial Tissue, 160 Sheets (54303)
- Kimberly-Clark Facial Tissues