Shop All Trash Cans
Kimberly-Clark
Kimberly-Clark 17713 CPC 2 ply Kleenex Cottonelle Bathroom Tissue; Case of 60
Mfr # 17713 CPC
Zoro # G804034048
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 17713 CPC
- Zoro # G804034048
- UPC # 656973713272
- Country of Origin China
- Category Trash Cans
Description
Our bathroom products combine smooth and curvy designs that blend with the surroundings, thus accentuating the whole look of your bathroom. Get yourself some bathroom accessories and give your bathroom the look it deserves.
Features- Made with 25% recycled fiber
- Contain a minimum of 20% post-consumer waste
- Meet epa’s comprehensive procurement guidelines
- Case of 60
- Color: White
- Material: 2 Ply
- Size: 4 x 4.5 ft.
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADE DISHWASHER POD FRSH 11PK (80375063)
- MIDWEST RAKE Seal Coat Squeegee, 48", 66" Handle (76824)
- OLD MASTERS 100% Pure Tung Oil (90008)
- INSTANT POWER PROFESSIONAL Commercial Drain Cleaner, 5 gal., Lemon (8882)
- SAFCO 45 gal Pentagon Trash Can, Black, 24" Dia, Open Top, HDPE (9486BL)
- WITT INDUSTRIES Round Silver, Steel (WHD32C)
- HLS COMMERCIAL 13 gal Trash Can, Silver, Stainless Steel (HLSS13R)
- CONTINENTAL COMMERCIAL PRODUCTS Rctngle Wb Blk 41-1/4Qt (4114BK)
- RUBBERMAID 16 Gal Gray Trash Can Slim Jim W/ Handles (1971258)
- RUBBERMAID COMMERCIAL 44 qt Round Trash Can, Blue, Open Top, Plastic (FG264360BLUE)
- HOMEPAGE CB2127 Can Crusher Collection Bin 16 in. (HO3348)
- Kimberly-Clark Trash Cans