Shop All Paper Towel Dispensers
Kimberly-Clark
Jumbo Roll Wall Mount Dispenser II
Mfr # 80579
Zoro # G1075031
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Jumbo Roll
- Color Black
- Category Type Paper Towel Roll Dispenser
- Dispenser Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 80579
- Zoro # G1075031
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Jumbo Roll Wall Mount Dispenser II |
Paper Towel Type | Jumbo Roll |
Color | Black |
Category Type | Paper Towel Roll Dispenser |
Dispenser Color | Black |
Description
Jumbo Roll Wall Mount Dispenser II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (436M84)
- GOJO GOJO Natural Orange„¢ 1 Gallon Pump Bottle - 4 Bottles/Case 0945-04 (0945-04)
- GENUINE JOE Genuine Joe Paper Towel Dispenser (GJO02197)
- WALEX Walex PPRVLAV Porta-Pak Holding Tank Deodorizer - Lavender, 10 Pack (PPRV10LAV)
- KIMBERLY-CLARK Gry Rol Towel Dispenser (09765)
- KIMBERLY-CLARK WypAll Jumbo Roll Floor Stand Dispenser, 1 Unit, Black - 80596 (80595)
- KIMBERLY-CLARK In-Sight Center Dispensr (09335)
- KIMBERLY-CLARK In/Sight Fold Twl Dispns (09905)
- KIMBERLY-CLARK Kimberly-Clark® Automatic Paper Towel Dispenser, 16" x 13" x 10", Smoke, 1/Case (TTD123)
- KIMBERLY-CLARK Kimberly-Clark® Lev-R-Matic® Roll Towel Dispenser, 13" x 14" x 10", Black, 1/Case (TTD121)
- SAN JAMAR Towel Dispenser, Touchless, 12-2/5"x9-1/2"x14-3/5", BK (SJMT7400TBK)
- Kimberly-Clark Paper Towel Dispensers