Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark
Jumbo Roll Tp Dspensr Kc
Mfr # 09507
Zoro # G7678611
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Width 4.38 in
- Dispenser Depth 3.13 in
- Dispenser Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 09507
- Zoro # G7678611
- UPC # 36000009507
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.38 in |
Dispenser Depth | 3.13 in |
Dispenser Height | 2.75 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Description
The JRT Jr. Escort jumbo roll tissue dispenser with stub roll gives you a graceful look. It is curved and contemporary. Designed for easier access to bathroom tissue. Replaceable lock with push button option and stub roll. Spare parts attached to back wall. When installed properly this dispenser meets the ADA Standards for Accessible Design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Locking Cabinet, For Rubbermaid Commercial Cleaning Carts, Yellow (FG618100YEL)
- SPILFYTER Sorbents, 48 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-7200BX)
- CAVICIDE Cleaner and Disinfectant, 1 gal. Bottle, Unscented (01CD078128)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ59)
- CASCADES PRO Tandem C3 Jumbo Single Roll Bath Tissue (C382)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1845FA)
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- DELTA Stryke Tissue Holder Stainless (77655-SS)
- DESIGN TOSCANO King Tut Royal Bathroom Toilet Paper Holder (JQ9686)
- DELTA Trinsic Tissue Holder (75950-SS)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- Kimberly-Clark Toilet Paper Dispensers & Holders