Shop All Rags & Towels
Kimberly-Clark
Flow Towels, 150 Sheets/Roll, PK6
Mfr # 10050906/1076
Zoro # G3973076
product price: $80.89
/pk 6, $13.48/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Roll Length 188 ft
- Sheet Size 8 in x 15 in
- Number of Sheets 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 10050906/1076
- Zoro # G3973076
- Country of Origin Unknown
- Category Rags & Towels
Dimensions
Roll Length | 188 ft |
Sheet Size | 8 in x 15 in |
Sheet Length | 15 in |
Sheet Width | 8 in |
Details
Material | Paper |
Item | Disposable Towels |
Color | White |
Number of Sheets | 150 |
Product Color | White |
Series | 5SY4 |
Description
Disposable Towels, Centerpull Roll, White, Paper, Roll Length 188 ft, Sheet Length 15 in, Sheet Width 8 in, Number of Sheets 150, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Mop Wringer, Gray, Plastic (2132425)
- SIMPLE GREEN Disinfectant/Sanitizer, 1 gal. Bottle, Unscented, Green (3410000430501)
- CHARMIN Strong Toilet Paper 6 Rolls 451 sheet (97342)
- TTI Multi Surface Clnr 32Oz (AH31428)
- KIMBERLY-CLARK Wypall X80 Foodservice Paper Towel, 12-1/2" X 23-1/2", White/Blue, 150/Case - KIM06280 (6280)
- KIMBERLY-CLARK Scott Rags In A Box, Industrial Wipes, White, Pop-Up Box, 200 Shop Towels/Box, 9" x 12" (75260)
- KIMBERLY-CLARK Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (KCC75147)
- KIMBERLY-CLARK Microfiber Cleaning Cloth, Green, 6PK (83630)
- UNGER Ninja MicroWipe 16 Inch x 16 Inch (MN40U)
- SCOTT Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, (55 Towels/Roll, 30 Rolls/Case) (75130)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Blue, PK24 (2164038)
- Kimberly-Clark Rags & Towels