Shop All Disposable Gloves
This Product is Discontinued
Kimberly-Clark
Exam Gloves, Nitrile, XS, 1000 PK, Blue (Discontinued)
Mfr # 53100
Zoro # G7288287
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XS
- Glove Size XS
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 53100
- Zoro # G7288287
- UPC # 10036000531005
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XS |
Glove Size | XS |
Width | Nitrile |
Details
Item | Exam Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Powdered/Powder Free | Powder Free |
Application | In Laboratories (Protection Against Moderate To High Exposure To Fluids Or Chemicals) |
Cuff | Beaded |
Legend Style | Nitrile |
Color Family | Blue |
Header | Nitrile |
Industry Type | Nitrile |
Subject Matter | Nitrile |
Language | Nitrile |
Includes | Nitrile |
Description
Disposable Glove, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.