Shop All Disposable Gloves
This Product is Discontinued
Kimberly-Clark
Exam Gloves, Nitrile, XS, 100 PK, Purple (Discontinued)
Mfr # 55080
Zoro # G6167161
This Product is Discontinued
Key Features
- Size XS
- Glove Size XS
- Disposable Glove Material Nitrile
- Color Purple
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 55080
- Zoro # G6167161
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | XS |
Glove Size | XS |
Glove Length | 9-1/2" |
Details
Item | Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Purple |
Material | Nitrile |
Powdered/Powder Free | Powder Free |
Application | For Use In Chemotherapy |
Cuff | Beaded |
Description
Purple Nitrile Exam Gloves,XS,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.