Shop All Disposable Gloves
This Product is Discontinued
Kimberly-Clark
Exam Gloves, Nitrile, S, 1000 PK, Blue (Discontinued)
Mfr # 53101
Zoro # G7288244
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size S
- Size S
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark
- MFR # 53101
- Zoro # G7288244
- UPC # 10036000531012
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Exam Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Powdered/Powder Free | Powder Free |
Application | In Laboratories (Protection Against Moderate To High Exposure To Fluids Or Chemicals) |
Cuff | Beaded |
Color Family | Blue |
Green Environmental Attribute | Vendor has a Recycling Take Back Program for the Product |
Description
Disposable Glove, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.