Shop All Disposable Gloves
This Product is Discontinued
Kimberly-Clark
Exam Gloves, 2 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Lavender (Discontinued)
Mfr # 52820
Zoro # G7291498
This Product is Discontinued
Key Features
- Size XL
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 2 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 52820
- Zoro # G7291498
- UPC # 036000528206
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 9 1/2 in |
Description
Disposable Gloves, Color Light Purple, Cuff Thickness 1.6 mil, Finger Thickness 2.8 mil, Palm Thickness 2 mil, Powdered/Powder-Free Powder-Free, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Package Quantity 230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.