Shop All Disposable Gloves
This Product is Discontinued
Kimberly-Clark
Exam Gloves, 2 mil Palm, Nitrile, Powder-Free, S, 250 PK, Light Purple (Discontinued)
Mfr # 52817
Zoro # G7291419
This Product is Discontinued
Key Features
- Size S
- Glove Size S
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 52817
- Zoro # G7291419
- UPC # 036000528176
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Item | Exam Gloves |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 2 mil |
Color | Light Purple |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM |
Sterile/Non-Sterile | Non-Sterile |
Glove Texture Location | Fingers Only |
Cuff Thickness | 1.60 mil |
Disposable Glove Grade | Exam, Medical |
Lining | Unlined |
Aloe Inner Surface | No |
Ambidextrous/Hand-Specific | Ambidextrous |
Finger Thickness | 2.80 mil |
Application | Hand Protection |
Metal Detectable | No |
Cuff | Beaded |
Green Environmental Attribute | Vendor has a Recycling Take Back Program for the Product |
Description
Disposable Gloves, Color Light Purple, Cuff Thickness 1.60 mil, Finger Thickness 2.80 mil, Palm Thickness 2.00 mil, Powdered/Powder-Free Powder-Free, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.