Shop All Disposable Gloves
This Product is Discontinued
Kimberly-Clark
Exam Gloves, 2 mil Palm, Nitrile, Powder-Free, M, 250 PK, Light Purple (Discontinued)
Mfr # 52818
Zoro # G7291376
This Product is Discontinued
Key Features
- Size M
- Glove Size M
- Disposable Glove Material Nitrile
- Palm Thickness 2 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 52818
- Zoro # G7291376
- UPC # 036000528183
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9.50" |
Description
Disposable Gloves, Color Light Purple, Cuff Thickness 1.60 mil, Finger Thickness 2.80 mil, Palm Thickness 2.00 mil, Powdered/Powder-Free Powder-Free, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.