Kimberly-Clark

Disposable Coverall, 2XL, 25 PK, White, SMMMS, Zipper (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Disposable Suits & Coveralls

Key Features

  • Coverall Style Hooded
  • Size 2XL
  • Series KleenGuard A10
  • Ankle Style Open
  • Seam Style Serged
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2XL
Named Size 2XL

Description

Disposable Coverall, Ankle Closure Open, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, High-Visibility No, Includes Boot Covers No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.